Motion
47-487L
FatMax Chalk Line or Refill, Chalk Color: Red, Refill Container Size: 8oz, Handle Included, Line Length: 100ft
Mi Item #03632916
MFR #47-487L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FatMax Chalk Line or Refill, Chalk Color: Red, Refill Container Size: 8oz, Handle Included, Line Length: 100ft
Mi Item #03632916
MFR #47-487L

Mfr description
47-487L CHALK REEL W/XTREME RED CHALK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Line Length
    100 ft
  • Refill Container Size
    8 oz
  • Weight
    1.26 lbs

Details

  • Additional Details
    Sliding Door For Easy Filling
  • Chalk Color
    Red
  • Frame Material
    Aluminum
  • Handle
    Handle Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)