Motion
518150M
FatMax Tool Bag - Polyester Material, Number of Compartments: 15, Water-Resistant (Bottom)
MI ITEM #03632938
MFR #518150M
Price$100.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FatMax Tool Bag - Polyester Material, Number of Compartments: 15, Water-Resistant (Bottom)
MI ITEM #03632938
MFR #518150M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$100.60/each

Specifications

Dimensions

  • Depth
    259 mm
  • Height
    99 mm
  • Length
    490 mm

Details

  • Material
    Polyester
  • Number Of Compartments
    15
  • Rolling
    Non-Rolling
  • Tool Bag Style
    Open Mouth
  • UPC_NO
    076174939507
  • Waterproof Or Water Resistant
    Water-Resistant (Bottom)

Overview

Mfr description
518150M OPEN MOUTH TOOL BAG 18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought