1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STANLEY TRADE TOOLS
55-120
Fubar Utility Bar - 30-1/2 in OAL, Steel Material, 2 in Tip Width
Mi Item #
03632950
MFR #
55-120
Price
$196.30
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Pry Bars
STANLEY TRADE TOOLS 55-120
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STANLEY TRADE TOOLS
55-120
Fubar Utility Bar - 30-1/2 in OAL, Steel Material, 2 in Tip Width
Mi Item #
03632950
MFR #
55-120
Mfr description
55-120 FUBAR« III
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$196
.30
/each
Add to Cart
Specifications
Dimensions
Overall Length
30-1/2 in
Tip Width
2 in
Weight
9.27 lbs
Details
Bar Type
Utility Bar
Material
Steel
UPC_NO
076174551204
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items