Motion
77-050
Stud Sensor - 9 (Overall Length) in
MI ITEM #03632954
MFR #77-050
Price$18.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stud Sensor - 9 (Overall Length) in
MI ITEM #03632954
MFR #77-050

Mfr description
77-050 STUD SENSOR 50
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.75/each

Specifications

Dimensions

  • Size
    9 (Overall Length) in

Details

  • Accessory Type
    Stud Sensor
  • UPC_NO
    076174770506

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)