Motion
83-069M
MaxSteel® Bench Vise - 2-7/8 in Jaw Width, Multi-Angle Ball Swivel, Clamp-On
Mi Item #03632995
MFR #83-069M
Price$100.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MaxSteel® Bench Vise - 2-7/8 in Jaw Width, Multi-Angle Ball Swivel, Clamp-On
Mi Item #03632995
MFR #83-069M

Mfr description
83-069M MULTI-ANGLE BASE VISE 2-7/8"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$100.43/each

Specifications

Dimensions

  • Jaw Width
    2-7/8 in

Details

  • Base Attachment Type
    Clamp-On
  • Base Motion Type
    Multi-Angle Ball Swivel
  • Body Material
    Aluminum, Steel
  • Color
    Black/Yellow
  • Pipe Jaws
    Not Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)