Motion
84-024
Tongue & Groove Adjustable Joint Pliers - Serrated Jaw, Non-Slip Grip Grip, 10 in OAL, Steel Material
Mi Item #03633015
MFR #84-024
Price$18.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tongue & Groove Adjustable Joint Pliers - Serrated Jaw, Non-Slip Grip Grip, 10 in OAL, Steel Material
Mi Item #03633015
MFR #84-024

Mfr description
84-024 GROOVE JOINT PLIER 10-1/2"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.95/each

Specifications

Dimensions

  • Length
    10.0000 in
  • Overall Length
    10 in
  • Weight
    1.01 lbs

Details

  • Adjustment Type
    Tongue & Groove
  • Handle Style
    Non-Slip Grip
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Serrated
  • Material
    Steel
  • Number Of Positions
    7
  • UPC_NO
    076174840247

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)