Motion
84-026
Adjustable Joint Plier - 8.3750 in OAL, Steel Material
MI ITEM #03633016
MFR #84-026
Your Price$12.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Joint Plier - 8.3750 in OAL, Steel Material
MI ITEM #03633016
MFR #84-026

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$12.57/each(List $13.16)

Overview

Mfr description
84-026 SLIP JOINT PLIER 8-3/8"
  • Slip-resistant bi-material handle for a comfortable grip.
  • Drop-forged steel is strong and durable.
  • Two-position adjustable joint design used for grasping and turning.

Specifications

  • Overall Length
    8.3750 in
  • Number Of Positions
    2
  • Material
    Steel
  • Length
    8-3/8 in
  • Weight
    0.01 lbs
  • UPC_NO
    076174840261
  • Plier Type
    Slip Joint
  • Insulated Handle
    Yes
  • Handle Length
    8.375 in
  • Color
    Yellow/Black
  • Application
    Electrician

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text