Motion
84-027
Wire Cutter - 6.3750 in Overall Length
MI ITEM #03633017
MFR #84-027
Price$14.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - 6.3750 in Overall Length
MI ITEM #03633017
MFR #84-027

Mfr description
84-027 DIAGONAL CUTTING PLIER 6-3/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.52/each

Specifications

Dimensions

  • Jaw Length
    15/16 in
  • Jaw Width
    53/64 in
  • Length
    6.0000 in, 152.40 mm
  • Overall Length
    6.3750 in
  • Single Part Length
    152.40 mm;6.0000 in
  • Weight
    0.47 lbs

Details

  • Blade Finish
    Lacquered
  • Body Material
    Drop-Forged Steel
  • Color
    Black, Yellow
  • Cutter Type
    Diagonal
  • Description
    Diagonal Cutting Pliers
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Black, Yellow
  • Handle Material
    Steel
  • Handle Style
    Comfort Grip
  • Handle Type
    Comfort Grip
  • High Leverage
    No
  • Insulated
    No
  • Material
    Steel
  • Number Of Pieces
    1
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    076174840278

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)