Motion
84-028
Wire Cutter - 0.80 mm Cutting Capacity, 7-3/8 in Overall Length
Mi Item #03633018
MFR #84-028
Price$17.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - 0.80 mm Cutting Capacity, 7-3/8 in Overall Length
Mi Item #03633018
MFR #84-028

Mfr description
84-028 DIAGONAL CUTTING PLIER 7-3/8"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.83/each

Specifications

Dimensions

  • Jaw Length
    13/16 in
  • Jaw Width
    1-7/64 in
  • Length
    7-3/16 in, 182.56 mm
  • Overall Length
    7-3/8 in
  • Single Part Length
    182.56 mm;7-3/16 in
  • Tool Weight
    0.01 lbs, 0.0045 kg
  • Weight
    0.63 lbs

Details

  • Application
    Hard Wire, Soft Wire
  • Blade Finish
    Lacquered
  • Body Material
    Drop-Forged Steel
  • Color
    Black, Yellow
  • Cutter Type
    Diagonal
  • Cutting Capacity
    0.80 mm
  • Cutting Capacity (Copper & Aluminum)
    20.50 mm;13/16 in
  • Cutting Capacity Hard Wire
    20.50 mm;13/16 in
  • Description
    Diagonal Cutting Pliers
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Black, Yellow
  • Handle Material
    Steel
  • Handle Style
    Bi-Material
  • Handle Type
    Bi-Material
  • High Leverage
    false
  • Insulated
    No
  • Material
    Steel
  • Number Of Pieces
    1
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    076174840285
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)