Motion
84-029
Lineman's Pliers - 1-31/64 in Jaw Length, 8 in Overall Length
Mi Item #03633019
MFR #84-029
Price$17.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lineman's Pliers - 1-31/64 in Jaw Length, 8 in Overall Length
Mi Item #03633019
MFR #84-029

Mfr description
84-029 LINEMAN CUTTING PLIER 8"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.20/each

Specifications

Dimensions

  • Jaw Length
    1-31/64 in
  • Jaw Thickness
    1-1/4 in
  • Jaw Width
    19/32 in
  • Overall Length
    8 in
  • Weight
    1.01 lbs

Details

  • Handle Style
    Non-Slip Grip
  • High Leverage
    Not High Leverage
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Serrated
  • Material
    Steel
  • UPC_NO
    076174840292
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)