Motion
84-032
Needle Nose Pliers - 2-29/64 in Jaw Length, 8 in Overall Length, Non-Slip Grip Handle
Mi Item #03633021
MFR #84-032
Price$16.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Nose Pliers - 2-29/64 in Jaw Length, 8 in Overall Length, Non-Slip Grip Handle
Mi Item #03633021
MFR #84-032

Mfr description
84-032 LONG NOSE CUTTING PLIER 8-1/4"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.27/each

Specifications

Dimensions

  • Jaw Length
    2-29/64 in
  • Jaw Thickness
    15/16 in
  • Jaw Width
    31/64 in
  • Overall Length
    8 in
  • Tip Width
    5/32 in

Details

  • Handle Style
    Non-Slip Grip
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Serrated
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)