Motion
84-034
Tongue & Groove Adjustable Joint Pliers - Serrated Jaw, Non-Slip Grip Grip, 8 in OAL, Steel Material
MI ITEM #03633022
MFR #84-034
Price$16.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tongue & Groove Adjustable Joint Pliers - Serrated Jaw, Non-Slip Grip Grip, 8 in OAL, Steel Material
MI ITEM #03633022
MFR #84-034

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.36/each

Specifications

Dimensions

  • Length
    8.0000 in
  • Overall Length
    8 in
  • Weight
    0.69 lbs

Details

  • Adjustment Type
    Tongue & Groove
  • Handle Style
    Non-Slip Grip
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Serrated
  • Material
    Steel
  • Number Of Positions
    6
  • UPC_NO
    076174840346

Overview

Mfr description
84-034 GROOVE JOINT PLIER 8"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought