Motion
84-055
Slip Joint Adjustable Joint Pliers - 6 in OAL, Non-Slip Grip Grip, Slip Joint
Mi Item #03633023
MFR #84-055
Price$9.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slip Joint Adjustable Joint Pliers - 6 in OAL, Non-Slip Grip Grip, Slip Joint
Mi Item #03633023
MFR #84-055

Mfr description
84-055 SLIP JOINT PLIER 6-5/8"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.52/each

Specifications

Dimensions

  • Overall Length
    6 in
  • Weight
    0.50 lbs

Details

  • Adjustment Type
    Slip Joint
  • Handle Style
    Non-Slip Grip
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Serrated
  • Material
    Steel
  • Number Of Positions
    2
  • UPC_NO
    076174840551
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)