Motion
84-056
Plier Set - Diagonal, Long Nose, Slip Joint, Steel Material, 3 Pieces
Mi Item #03633024
MFR #84-056
Price$40.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plier Set - Diagonal, Long Nose, Slip Joint, Steel Material, 3 Pieces
Mi Item #03633024
MFR #84-056

Mfr description
84-056 PLIER SET 3 PIECE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.88/each

Specifications

Dimensions

  • Overall Length
    6 in
  • Weight
    1.36 lbs

Details

  • Handle Style
    Non-Slip Grip
  • Includes
    6" Slip Joint Pliers
  • Includes Cutter
    Includes Cutter
  • Interchangeable Head
    Non-Interchangeable Head Tool
  • Material
    Steel
  • Nose Shape
    Long
  • Number Of Pieces
    3
  • Plier Type
    Diagonal, Long Nose, Slip Joint
  • UPC_NO
    076174840568
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)