Motion
84-648
FatMax Self-Adjusting Adjustable Joint Pliers - 10 in OAL, Non-Slip Grip Grip, Self-Adjusting
MI ITEM #03633025
MFR #84-648
Price$52.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FatMax Self-Adjusting Adjustable Joint Pliers - 10 in OAL, Non-Slip Grip Grip, Self-Adjusting
MI ITEM #03633025
MFR #84-648

Mfr description
84-648 GROOVE LOCK PLIER 10"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.07/each

Specifications

Dimensions

  • Maximum Jaw Opening
    2-3/8 in
  • Overall Length
    10 in
  • Weight
    0.90 lbs

Details

  • Adjustment Type
    Self-Adjusting
  • Handle Style
    Non-Slip Grip
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Serrated
  • Number Of Positions
    17
  • UPC_NO
    076174846485

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)