Motion
85-927
6 pc Combination Wrench SAE Set
Mi Item #03633035
MFR #85-927
Price$31.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 pc Combination Wrench SAE Set
Mi Item #03633035
MFR #85-927

Mfr description
85-927 6PC COMB WRENCH SET SAE
  • Contains 1/4 In., 3/8 In., 7/16 In., 1/2 In., 9/16 In., 5/8 In.. Designed to meet or exceed ASME specifications. The box end of the Stanley® combination wrench employs the MaxDrive™ system, which allows the box end to contact the fastener away from the corner.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.02/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Stamped Size Identification
    Yes
  • Weight
    1.00 lbs
  • Wrench Size Range
    1/4 to 5/8 in
  • Wrench Sizes
    1/2 in, 1/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in

Details

  • Case Included
    No
  • Color Coded
    No
  • Drop Forged
    Yes
  • Finish Coating
    Chrome
  • Handle Style
    Plain
  • Head Type
    Rigid (Non-Flex)
  • Material
    Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    6
  • Offset
    15.000000 deg
  • Ratcheting
    No
  • Set or Individual
    Set
  • UPC_NO
    076174859270
  • Wrench Set Type
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)