Motion
85-928
6 pc Combination Wrench Set Metric
Mi Item #03633036
MFR #85-928
Price$31.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 pc Combination Wrench Set Metric
Mi Item #03633036
MFR #85-928

Mfr description
85-928 6PC COMB WRENCH SET METRIC
  • The box end of the Stanley® combination wrench employs the Max-Drive™ system which allows the box end to contact the fastener away from the corner
  • This system allows 15% more torque than standard wrenches to be applied to the fastener and helps reduce fastener rounding
  • Stanley wrenches are designed to meet ANSI specifications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.38/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Weight
    1.07 lbs
  • Wrench Size Range
    10 to 15 mm
  • Wrench Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm

Details

  • Handle Style
    Plain
  • Measurement System
    Metric
  • Number Of Pieces
    6
  • UPC_NO
    076174859287
  • Wrench Set Type
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)