Motion
92-802
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 1/4 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 30 PC
Mi Item #03633040
MFR #92-802
Price$31.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 1/4 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 30 PC
Mi Item #03633040
MFR #92-802

Mfr description
92-802 20PC SOCKET SET 1/4" DRIVE SAE
  • Stanley® drive tools are forged from high-quality steel and finished in high-polish nickel chrome.
  • Selected ratchet handles are ergonomically designed and have an easy-to-use, thumb-operated reverse-switch mechanism.
  • Sockets and extension bars remain locked onto the drive until disengaged with an easy-to-reach, low-profile quick-release button.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.44/each

Specifications

Dimensions

  • Drive Size
    1/4 in

Details

  • Included Accessories
    Blow Molded Case
  • Material
    Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    20
  • Number of Sockets
    30 PC
  • Shaft Style
    Standard Straight
  • Socket Set Type
    Non-Impact
  • UPC_NO
    076174928020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)