Motion
TR110
Mi Item #03633061
MFR #TR110
Price$27.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #03633061
MFR #TR110

Mfr description
TR110 HVY DTY STEEL STAPLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.69/each

Specifications

Dimensions

  • Overall Length
    7-1/8 in
  • Staple Leg Length
    1/2 in, 1/4 in, 3/8 in, 5/16 in, 9/16 in
  • Staple Width
    27/64 in, 29/64 in
  • Weight
    2.08 lbs

Details

  • Fastener Type
    Staple
  • For Use With
    24 Gauge 1/4 to 9/16" Heavy Duty Narrow Crown Staples
  • Material
    Steel
  • Staple Gauge
    24 AWG
  • UPC_NO
    076174060553
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)