Motion
TR35
Manual Staple Gun, Fastener Type: Staple, Staple Width: 29/64", For Use With: 29/64" Crown Width Light-Duty Staples, Overall Length: 5-1/2", Material: Plastic
MI ITEM #03633062
MFR #TR35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Staple Gun, Fastener Type: Staple, Staple Width: 29/64", For Use With: 29/64" Crown Width Light-Duty Staples, Overall Length: 5-1/2", Material: Plastic
MI ITEM #03633062
MFR #TR35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TR35 LIGHT DUTY ABS STAPLER

Specifications

  • Fastener Type
    Staple
  • Staple Width
    29/64 in
  • For Use With
    29/64" Crown Width Light-Duty Staples
  • Overall Length
    5-1/2 in
  • Material
    Plastic
  • Weight
    0.58 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought