1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STANLEY TRADE TOOLS
TR40
Manual Nail or Staple Gun, Overall Length: 7.88", Overall Height: 6.88"
Mi Item #
03633063
MFR #
TR40
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
STANLEY TRADE TOOLS TR40
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STANLEY TRADE TOOLS
TR40
Manual Nail or Staple Gun, Overall Length: 7.88", Overall Height: 6.88"
Mi Item #
03633063
MFR #
TR40
Mfr description
TR40 LIGHT DUTY ABS STAPLER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Height
6.88 in
Overall Length
7.88 in
Weight
0.87 lbs
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items