Motion
VV5Q21-08C8T0-W

SMC CORP OF AMERICA
VV5Q21-08C8T0-W

VV5Q21-**T-W, Manifold Base Series, Terminal Box, IP65 Protection - 4-Way, Base Mounted Plug-in, One-touch fitting for 8 mm
Mi Item #03633096
MFR #VV5Q21-08C8T0-W
Price$410.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q21-08C8T0-W

VV5Q21-**T-W, Manifold Base Series, Terminal Box, IP65 Protection - 4-Way, Base Mounted Plug-in, One-touch fitting for 8 mm
Mi Item #03633096
MFR #VV5Q21-08C8T0-W

Mfr description
VV5Q21-08C8T0-W VV5Q MANIFOLD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$410.31/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 8 mm

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Piping Type
    Base Mounted Plug-in
  • Series
    VQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)