Overview
Mfr description
Y-08M PISTON ROD CLEVIS
- Double knuckle joint
- Applicable series: MB
- Applicable bore sizes (mm): 32, 40, 50, 63, 80, 100
Specifications
- Country of OriginUS
- SeriesMB
- Hardware TypeRod Clevis
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data