Motion
CJ42/55 MPB HUB

LOVEJOY INC
CJ42/55 MPB HUB

Jaw Coupling Hub - Cplg Size: 42/55, Curved Jaw, 26 mm Bore, RSB, Aluminum, Cast Iron, Powdered Metal Material
MI ITEM #03633148
MFR #CJ42/55 MPB HUB
Price$178.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ42/55 MPB HUB

Jaw Coupling Hub - Cplg Size: 42/55, Curved Jaw, 26 mm Bore, RSB, Aluminum, Cast Iron, Powdered Metal Material
MI ITEM #03633148
MFR #CJ42/55 MPB HUB

Mfr description
CJ42/55 MIN PLAIN BORE HUB 62048
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.68/each

Specifications

Dimensions

  • Bore Diameter
    26 mm
  • Coupling Overall Length
    2.8700 in, 72.90 mm
  • Coupling Size
    42/55
  • Coupling Size Code
    42/55
  • Outside Diameter
    95 mm
  • Weight
    4.38 lbs

Details

  • Bore Type
    RSB
  • Hub Material
    Aluminum, Cast Iron, Powdered Metal
  • Hub Style
    B
  • Jaw Type
    Curved
  • Max Rpm
    6000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    CJ
  • Torque Capacity
    9910 in
  • Torque Rating (in-lb)
    4690 in-lbs
  • UPC_NO
    685144620484

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)