Motion
RSDG50-30DB
CYL, STOPPER, DBL ACT, SW CAPABLE
Mi Item #03633618
MFR #RSDG50-30DB
Price$238.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CYL, STOPPER, DBL ACT, SW CAPABLE
Mi Item #03633618
MFR #RSDG50-30DB

Mfr description
RSDG50-30DB CYL, STOPPER, DBL ACT, SW
  • Adjustable height stopper cylinder
  • Double acting & single acting available
  • Bore sizes: 40mm, 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$238.04/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Compact Cylinder Type
    Stopper
  • Country of Origin
    JP
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    B
  • Guide Type
    Stopper
  • Options Included
    Double Acting, Lever Style( Energy Absorption Adjustable), Spring Loaded
  • Piping Type
    Screw-in
  • Piston Action
    Spring Loaded
  • Port Gender
    Female
  • Product Type
    Stopper Air Cylinders
  • Safety Options
    Lever Style (Energy Absorption Adjustable), w/Locking Mechanism
  • Series
    RSG
  • Type
    Stopper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)