Motion
UC209-26
Ball Insert Bearing - Straight Bore, 1.6250 in Bore Diam., 85 mm OD, 49 mm Width, Set Screw Locking
Mi Item #03633707
MFR #UC209-26
Price$52.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1.6250 in Bore Diam., 85 mm OD, 49 mm Width, Set Screw Locking
Mi Item #03633707
MFR #UC209-26

Mfr description
UC209-26 BALL BRG INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.56/each

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Outside Diameter  
    85 mm
  • Overall Width
    49 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    80067569898
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067569898
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)