Motion
C76C40
Clevis Bracket - For use with C76 Series Air Cylinder, 40 mm Bore
MI ITEM #03633871
MFR #C76C40
Price$80.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clevis Bracket - For use with C76 Series Air Cylinder, 40 mm Bore
MI ITEM #03633871
MFR #C76C40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$80.17/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Cylinder Size
    40 mm

Details

  • Country of Origin
    IT
  • Hardware Type
    Clevis Bracket
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Clevis Pivot Mounting
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    C76

Overview

Mfr description
C76C40 CLEVIS (ITALY)
  • Accessory: mounting brackets
  • Types: C (clevis), F (flange/foot), T (trunnion)
  • Applicable Bore Sizes: 32mm, 40mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought