Overview
Mfr description
DD08TPAB4S TAPPING PLATE
- SAE O-ring port recommended over NPT port to promote a leak-free connection
Specifications
- Valve PatternSize D08
- MaterialDuctile Iron
- Port LocationEnd
- Port ConfigurationA & B Ports
- PortsSAE 4
- Max Pressure5000 psi
- Height1 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data