Motion
ETP-20

ZERO MAX
ETP-20

Keyless Bushing - ETP-CLASSIC Series, 20 mm ID, 28 mm OD
Mi Item #03634151
MFR #ETP-20
Price$214.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-20

Keyless Bushing - ETP-CLASSIC Series, 20 mm ID, 28 mm OD
Mi Item #03634151
MFR #ETP-20

Mfr description
ETP 20 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$214.13/each

Specifications

Dimensions

  • Bolt Size
    M5
  • Bore Diameter
    20 mm
  • Outside Diameter  
    28 mm
  • Overall Length
    42 mm
  • Screw Size
    M5
  • Weight
    0.35 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    5.9 ft-lbs
  • Number Of Locking Screws
    3
  • Series
    ETP-CLASSIC
  • Transmissible Axial Force
    2810 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)