Motion
FJ9706-2424S
Aeroquip FJ9706 Series Reusable Hose Fittings ORS Straight Swivel
MI ITEM #03634157
MFR #FJ9706-2424S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ9706 Series Reusable Hose Fittings ORS Straight Swivel
MI ITEM #03634157
MFR #FJ9706-2424S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ9706-2424S FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    2-12
  • Body Material
    Carbon Steel
  • Maximum Operating Pressure
    3600 psi
  • Compatible Hose Series
    1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
  • Connection 1 Short Name
    FPT
  • Hose Cut-Off Factor
    2.98 in
  • Length
    4.44 in
  • Overall Length
    4.44 in
  • Manufacturer Catalog Number
    FJ9706-2424S
  • Manufacturer Upc Number
    678146066114
  • UPC_NO
    678146066114
  • Finish
    DURA-KOTE
  • End 1 Size
    2 in
  • End 1 Thread
    2-12
  • Hex Size
    2.25 in
  • End 1 Style
    FPT
  • Inside Diameter
    1.28 in
  • Type
    Hose Fitting
  • Height
    2.59 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    2.11 in
  • Weight
    0.79 lb
  • Working Pressure
    3600 psi
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.79 lb
  • Compatible Tube Outer Diameter
    1.5 in
  • End 2 Size
    1.500 in
  • Hose Dash Size
    -24
  • Width
    2.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought