Motion
700.S54.HUB RB

REXNORD INC
700.S54.HUB RB

Thomas® Disc Coupling Hub - Cplg Size: 700, Rough Stock, Flg OD: 464 mm, Steel Material
MI ITEM #03634325
MFR #700.S54.HUB RB
Your Price$19,025.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
700.S54.HUB RB

Thomas® Disc Coupling Hub - Cplg Size: 700, Rough Stock, Flg OD: 464 mm, Steel Material
MI ITEM #03634325
MFR #700.S54.HUB RB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19,025.94/each(List $23,782.42)

Overview

Mfr description
021445 700.S54.HUB RB

Specifications

  • Coupling Size Code
    700
  • Bore Type
    Rough Stock
  • Flange Outside Diameter
  • Hub Material
    Steel
  • Distance Between Shafts
    158 (One Hub Out) mm, 306 (Both Hubs Out) mm, 9.65 mm
  • Hub End Diameter
    10.88 in
  • Series
    S54
  • UPC_NO
    698210883416
  • Manufacturer Catalog Number
    021445
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought