Overview
Mfr description
E50AR16P20 SWITCH, LIMIT
Specifications
- Actuator TypeRotary
- Ampere Rating10 A
- Voltage Rating600 V
- Contact Configuration1NO-1NC
- Enclosure MaterialDie Cast Zinc
- SeriesE50
- Switch StyleRotary
- Product TypeLimit Switches
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data