Motion
81428195

ARO CORP
81428195

Fluid Transfer Diaphragm Pump - 1-1/2 in NPT Ports, 75 gpm Max, 50 psi Max, 1-1/2 in Inlet / Outlet, 1/4 in Dia. Max Solids, 0.640 gal Avg Displacement, Aluminum Fluid Section, Acetal Ball, Aluminum Center Section, Kynar (PVDF) Check Seat, FKM (Viton) Diaphragm
Mi Item #03634379
MFR #81428195
Price$2,551.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
81428195

Fluid Transfer Diaphragm Pump - 1-1/2 in NPT Ports, 75 gpm Max, 50 psi Max, 1-1/2 in Inlet / Outlet, 1/4 in Dia. Max Solids, 0.640 gal Avg Displacement, Aluminum Fluid Section, Acetal Ball, Aluminum Center Section, Kynar (PVDF) Check Seat, FKM (Viton) Diaphragm
Mi Item #03634379
MFR #81428195

Mfr description
650718-C PUMP
  • Designed specifically for dispensing petroleum-based fuel
  • Meet UL-79 specification code
  • Compatible with gasoline, diesel fuel, kerosene, aviation fuel, fuel oil and unleaded fuel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,551.60/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1-1/2 in
  • Length
    13-1/8 in
  • Ratio
    1:1
  • Weight
    60.44 lbs

Details

  • Air End Repair Kit
    637118-C
  • Air Exhaust
    3/4 - 14 NPTF
  • Air Inlet
    1/2 NPT
  • Average Displacement
    0.640 gal
  • Ball Material
    Acetal
  • Center Section Material
    Aluminum
  • Certification
    UL Listed
  • Check Seat Material
    Kynar (PVDF)
  • Description Keyword
    1-1/2 in NPT Ports
  • Diaphragm Material
    FKM (Viton)
  • Hardware Material
    Steel
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    50 psi
  • Max Solids
    1/4 in Dia.
  • Maximum Flow Rate
    75 gpm
  • Type Design
    Metallic Bolted Fuel Transfer
  • Wet End Repair Kit
    637138-63
  • Wetted Materials
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)