Motion
1212-16S
Aeroquip (Eaton) 1212 Series Reusable Hose Fittings Socket - Carbon steel Material, 7/8 in Hose ID, Female
Mi Item #03634630
MFR #1212-16S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 1212 Series Reusable Hose Fittings Socket - Carbon steel Material, 7/8 in Hose ID, Female
Mi Item #03634630
MFR #1212-16S

Mfr description
1212-16S FERRULE
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    1 in
  • End 1 Size
    1 1/16 in
  • Height
    1.53 in
  • Hex Size
    1.44 in
  • Hose Dash Size
    -16
  • Hose Inside Diameter
    7/8 in
  • Inside Diameter
    1 in
  • Length
    1.66 in
  • Overall Length
    1.66 in
  • Overall Weight
    1.00 lb
  • Thread Size
    1 1/16-18
  • Weight
    1.00 lb
  • Width
    1.53 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Carbon steel
  • Color
    Dura-Kote
  • Compatible Hose Series
    302A, 1503, 1540, 2580, 2651, FC234, FC300, FC321. FC350, FC355
  • Connection 1 Short Name
    UNEF
  • End 1 Style
    UNEF
  • End 1 Thread
    1 1/16-18
  • End Gender
    Female
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    1212-16S
  • Manufacturer Upc Number
    678146122506
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon steel
  • Product Types
    Socket
  • Type
    Hose Fitting
  • UPC_NO
    678146122506
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)