Motion
1212-24S
Aeroquip (Eaton) 1212 Sery Reusable Hose Fitting Socket - Steel Material, 1-3/8 in Hose ID, Female
Mi Item #03634634
MFR #1212-24S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 1212 Sery Reusable Hose Fitting Socket - Steel Material, 1-3/8 in Hose ID, Female
Mi Item #03634634
MFR #1212-24S

Mfr description
1212-24S FERRULE
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    24
  • End 1 Size
    -24
  • Height
    2.11 in
  • Hex Body
    1.9380 in
  • Hex Size
    1.94 in
  • Hose Dash Size
    -24
  • Hose Diameter
    1.3800 in
  • Hose Inside Diameter
    1-3/8 in
  • Inside Diameter
    1.5 in
  • Length
    1.84 in
  • Outer Diameter
    0.5 in
  • Overall Length
    1.84 in
  • Overall Weight
    1.00 lb
  • SAE Size
    -24
  • Size
    -24
  • Thread Size
    1 9/16-18
  • Weight
    1.00 lb
  • Width
    2.11 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Carbon steel
  • Coating
    Dura-Kote
  • Color
    Dura-Kote
  • Compatible Hose Series
    302A, 1503, 1540, 2580, 2651, FC234, FC300, FC321. FC350, FC355
  • Configuration
    Straight
  • Connection 1 Short Name
    UNEF
  • End 1 Style
    UNEF
  • End 1 Thread
    1 9/16-18
  • End Gender
    Female
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Fitting Shape
    Straight
  • Manufacturer Catalog Number
    1212-24S
  • Manufacturer Compatibility
    Danfoss
  • Manufacturer Upc Number
    678146122520
  • Material
    Steel
  • Plating
    Dura-Kote
  • Product Types
    Socket
  • Style
    Straight
  • Type
    Hose Fitting
  • UPC_NO
    678146122520
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)