Motion
GE140-SW
Spherical Plain Bearing - 140 mm Bore, 210 mm OD, 42 mm Inner Ring Width, Open
Mi Item #03634658
MFR #GE140-SW
Price$5,382.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 140 mm Bore, 210 mm OD, 42 mm Inner Ring Width, Open
Mi Item #03634658
MFR #GE140-SW

Mfr description
GE140-SW-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,382.25/each

Specifications

Dimensions

  • Ball Diameter
    200 mm
  • Bore Diameter  
    140 mm
  • Inner Ring Width  
    42 mm
  • Misalignment Angle  
    1.8 °
  • Outer Ring Width
    42 mm
  • Outside Diameter  
    210 mm
  • Weight
    17.16 lbs

Details

  • Closure Type
    Open
  • Inner Ring Material
    Chrome Plated Steel
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Product Page
  • Operating Temperature Range
    -58 to 302 °F
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    1990000 N
  • Radial Static Load Capacity
    3320000 N
  • Standards Met
    DIN ISO 12240-2
  • Type Of Bearing
    Angular Contact
  • UPC_NO
    4012802532883
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)