Motion
387
28664 Miniature Light Bulb - Tubular (T) Bulb, 28 V, 4 lm Output, Clear Color
MI ITEM #03634684
MFR #387
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
28664 Miniature Light Bulb - Tubular (T) Bulb, 28 V, 4 lm Output, Clear Color
MI ITEM #03634684
MFR #387

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
387 28 V FLANGED LAMP, MINIATURE

Specifications

  • Bulb Shape
    Tubular (T)
  • Lamp Code
    T1.75
  • Base Type
    Midget Flange
  • Base Size
    SX6S
  • Light Output
    4 lm
  • Wattage
    1 W
  • Bulb Life
    7000 hrs
  • Color
    Clear
  • Glass Type
    Transparent
  • Voltage
    28 V
  • Overall Length
    0.630 in
  • Overall Diameter
    0.219 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text