Motion
VEX1133-02-BG

SMC CORP OF AMERICA
VEX1133-02-BG

POWER VALVE 1/4"PT AIR PILOT
MI ITEM #03634734
MFR #VEX1133-02-BG
List Price$162.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VEX1133-02-BG

POWER VALVE 1/4"PT AIR PILOT
MI ITEM #03634734
MFR #VEX1133-02-BG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$162.16/each for your price

Overview

Mfr description
VEX1133-02BG REGULATOR
  • Power valve series, precision regulator
  • Body ported & base mounted styles
  • Port sizes: M5, 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2
  • Proof pressure: 1.5MPa
  • Ambient temperature: 0~60°C

Specifications

  • Number Of Ports
    3
  • Number Of Positions
    3
  • Number Of Solenoids
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text