Motion
HR2
Weld On Hub - Fits R2 Bushings
Mi Item #03634759
MFR #HR2
Price$699.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weld On Hub - Fits R2 Bushings
Mi Item #03634759
MFR #HR2

Mfr description
HR2 MST STEEL WELD-ON HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$699.31/each

Specifications

Dimensions

  • Bolt Circle Diameter
    4-5/8 in
  • Bushing Size
    R2
  • Hub Bore Diameter
    4 in
  • Keyway Size
    3/4 (Width) in
  • Outside Diameter
    5-3/4 in
  • Overall Length
    4 in
  • Pilot Diameter
    5-5/8 in
  • Screw Thread Size
    3/8-16 in
  • Weight
    15.40 lbs

Details

  • Hub Bore Type
    Finished with Keyway
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HR2
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Product Type
    Split Taper Bushing Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)