Motion
AL20-N02B-3CZ

SMC CORP OF AMERICA
AL20-N02B-3CZ

Modular Air Lubricator - NPT 0.2500, Polycarbonate Bowl, Flow Rate: 28 ft³/min, 0.85 oz Oil Capacity
MI ITEM #03635098
MFR #AL20-N02B-3CZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AL20-N02B-3CZ

Modular Air Lubricator - NPT 0.2500, Polycarbonate Bowl, Flow Rate: 28 ft³/min, 0.85 oz Oil Capacity
MI ITEM #03635098
MFR #AL20-N02B-3CZ

Mfr description
AL20-N02B-3CZ LUBRICATOR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    20
  • Overall Height
    4.84 in
  • Overall Length
    1.57 in
  • Overall Width
    1.97 in
  • Port Size
    1/4 NPT
  • Weight
    0.49 lbs

Details

  • Additional Details
    Series AL modular style lubricators provide accurate lubrication of downstream equipment. The oil drop rate is adjustable depending on equipment requirements. The modular AL design allows connection with other SMC air preparation equipment.
  • Bowl Material
    Polycarbonate
  • Bowl Options
    Guard
  • Includes
    Bracket, Bowl Guard, Drain Cock, Name Plate, Caution Plate
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    140 °F
  • Maximum Flow Rate
    28 cfm
  • Maximum Operating Pressure
    145 psi
  • Min Operating Temperature
    23 °F
  • Oil Capacity  
    0.85 oz
  • Operating Medium
    Air
  • Operating Temperature Range
    23 to 140 °F
  • Proof Pressure
    218 psi
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Standards Met
    JIS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)