Motion
1105-44-3/4 AA-POLY

FILTRATION MANUFACTURING
1105-44-3/4 AA-POLY

1105-44-3/4 AA-POLY AUTO ROLL 44 3/4 A.
Mi Item #03635287
MFR #1105-44-3/4 AA-POLY
Price$303.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FILTRATION MANUFACTURING
1105-44-3/4 AA-POLY

1105-44-3/4 AA-POLY AUTO ROLL 44 3/4 A.
Mi Item #03635287
MFR #1105-44-3/4 AA-POLY

Mfr description
1105-44-3/4 AA-POLY AUTO ROLL, 44 3/4
  • Environet Auto Rolls are made in both fiberglass and 100% synthetic media. Both media are constructed of progressively dense fibers to enhance dust holding capacity
  • Auto rolls are offered in various widths
  • All major OEM cores are available to meet your specifications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$303.76/each

Specifications

Details

  • Filter Material
    fiberglass and 100% synthetic media
  • Product Types
    Air Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)