Motion
61804-2RS1/W64

SKF
61804-2RS1/W64

Radial/deep Groove Ball Bearing - Solid-oil Filled - Straight Bore, 20 mm ID, 32 mm OD, 7 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
Mi Item #03635432
MFR #61804-2RS1/W64
Price$190.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61804-2RS1/W64

Radial/deep Groove Ball Bearing - Solid-oil Filled - Straight Bore, 20 mm ID, 32 mm OD, 7 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
Mi Item #03635432
MFR #61804-2RS1/W64

Mfr description
61804 2RS1W64 BEARING
  • Resistant to chemicals
  • Keeps the oil in position
  • Brings more oil to the bearings than grease
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$190.69/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    32 mm
  • Overall Width  
    7 mm
  • Weight
    0.05 lbs

Details

  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    61804 2RS1W64 BEARING
  • Features & Benefits
    • Resistant to chemicals • Keeps the oil in position • Brings more oil to the bearings than grease • Can withstand large ‘g’ forces • Keeps contaminants out • Environmentally friendly
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 61804-2RS1/W64 is a 20 mm bore radial/deep groove ball bearing with a 32 mm OD and 7 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    61804-2RS1/W64
  • Number Of Rows
    1
  • Operating Temperature Range
    0 °F to 185 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    607 lbf
  • Radial Static Load Capacity
    337 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Series
    61800
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571091334
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)