Motion
AL30-03-R
Modular Air Lubricator - BSPT 0.3750, Polycarbonate Bowl, Flow Rate: 60 ft³/min, 1.86 oz Oil Capacity
Mi Item #03635590
MFR #AL30-03-R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Lubricator - BSPT 0.3750, Polycarbonate Bowl, Flow Rate: 60 ft³/min, 1.86 oz Oil Capacity
Mi Item #03635590
MFR #AL30-03-R

Mfr description
AL30-03-R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    30
  • Overall Height
    5.59 in
  • Overall Length
    2.09 in
  • Overall Width
    2.09 in
  • Port Size
    3/8 BSPT
  • Weight
    0.59 lbs

Details

  • Additional Details
    Series AL modular style lubricators provide accurate lubrication of downstream equipment. The oil drop rate is adjustable depending on equipment requirements. The modular AL design allows connection with other SMC air preparation equipment.
  • Bowl Material
    Polycarbonate
  • Bowl Options
    None
  • Includes
    Flow Direction Right to Left
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    140 °F
  • Maximum Flow Rate
    60 cfm
  • Maximum Operating Pressure
    145 psi
  • Min Operating Temperature
    23 °F
  • Oil Capacity  
    1.86 oz
  • Operating Medium
    Air
  • Operating Temperature Range
    23 to 140 °F
  • Proof Pressure
    218 psi
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)