Motion
X5C40020C

DANFOSS VACON
X5C40020C

VACON® Variable Frequency AC Drive - Input Phase 3, Supply Voltage 380/460 V ac, 2 hp Normal Duty, Output Current 3.4 A Normal Duty, IP 66 Rating, 50/60 Hz, Frequency Control, Vector Control, Voltage Control
MI ITEM #03635814
MFR #X5C40020C
List Price$4,204.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VACON
X5C40020C

VACON® Variable Frequency AC Drive - Input Phase 3, Supply Voltage 380/460 V ac, 2 hp Normal Duty, Output Current 3.4 A Normal Duty, IP 66 Rating, 50/60 Hz, Frequency Control, Vector Control, Voltage Control
MI ITEM #03635814
MFR #X5C40020C

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$4,204.68/each for your price

Overview

Mfr description
VACONX5C40020C 136F0657
  • Simple operation and programming
  • Enhanced keypad design utilizes color-coded buttons and easier-to-read display
  • NEMA 4X/IP66 enclosures through 100 HP, NEMA 12/IP55 for 125 HP and above
  • Enclosures rated for indoor and outdoor use
  • All PC boards are conformal coated for additional protection from contamination
  • Real time clock with time of day functionality
  • Data capture, event logs, reminder warnings
  • Advanced program sequencer function (built-in PLC)
  • Standard USB port—Memory stick plug-in for data storage and drive reflashing
  • System-level drive features for precise control and flexibility

Specifications

  • Number Of Input Phases
    3
  • Drive Supply Voltage
    380/460 V ac
  • Horsepower Rating Normal Duty
    2 hp
  • Output Current Normal Duty
    3.4 A
  • Operation Mode
    Frequency Control, Vector Control, Voltage Control
  • Product Type
    AC Variable Frequency & Servo Drives
  • Enclosure Rating
    IP 66
  • Input Current
    4.1 (1 min/10 min) A
  • Input Frequency Rating
    50/60 Hz
  • Overall Depth
    216 mm
  • Overall Dim Height Width Depth
    306 x 221 x 216 mm
  • Overall Height
    306 mm
  • Overall Width
    221 mm
  • Operating Temperature Range
    -10 to +40 °C
  • Number Of Analog Inputs
    3
  • Number Of Digital Inputs
    7
  • Number Of Analog Outputs
    5
  • Number Of Digital Outputs
    3
  • Mounting Type
    Wall Mount
  • Weight
    14.00 lbs
  • Warranty
    18 months from the delivery or 12 months from the commissioning whichever expires first.
  • Standards Met
    CE, UL
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text