Motion
AOMF-2-6
Air Cooled Heat Exchanger - Series AOMF, Size 2, 1-1/4 NPT Port Size, 1;2;4 Passes
MI ITEM #03635999
MFR #AOMF-2-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Cooled Heat Exchanger - Series AOMF, Size 2, 1-1/4 NPT Port Size, 1;2;4 Passes
MI ITEM #03635999
MFR #AOMF-2-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AOMF-2-6 HEAT EXCHANGER

Specifications

  • Series
    AOMF
  • Unit Size
    2
  • Number Of Passes
    1;2;4
  • Port Size
    1-1/4 NPT
  • Body Material
    Steel
  • Maximum Operating Pressure
    300 psi
  • Manufacturer Catalog
  • Connection Type
    NPT
  • Max Operating Temperature
    300 °F
  • Fan Blade Material
    Aluminum with Steel
  • Turbulator Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought