Motion
ARCA.GREASE.MULTITOP.25KG

FAG (SCHAEFFLER)
ARCA.GREASE.MULTITOP.25KG

Bearing Grease - Multipurpose For Heavy Duty Application, Lithium Soap Thickener, Pao+Ester+Mineral Oil Base, 2 Nlgi Grade, -50 To 140°C, 25Kg Pail
Mi Item #03636000
MFR #ARCA.GREASE.MULTITOP.25KG
Price$1,182.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
ARCA.GREASE.MULTITOP.25KG

Bearing Grease - Multipurpose For Heavy Duty Application, Lithium Soap Thickener, Pao+Ester+Mineral Oil Base, 2 Nlgi Grade, -50 To 140°C, 25Kg Pail
Mi Item #03636000
MFR #ARCA.GREASE.MULTITOP.25KG

Mfr description
ARCANOL-MULTITOP-25KG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,182.06/each

Specifications

Dimensions

  • Container Size
    25 kg
  • NLGI Grade
    2

Details

  • Application
    Ball Bearings, Cylindrical Roller Bearings
  • Dropping Point
    ≥ 190
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4026677845085
  • Temperature Range
    -40 to 140 °C
  • UPC_NO
    4026677845085
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)