Motion
65965

BRADY
65965

Breaker Lockout Device 120/277 V
Mi Item #03636094
MFR #65965
Price$54.50/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
65965

Breaker Lockout Device 120/277 V
Mi Item #03636094
MFR #65965

Mfr description
65965 LOCK-OUT, CIRCUIT BREAKER 6 PACK
  • Easy to install using patented thumbscrew design—no screwdrivers needed
  • Accepts lock shackles up to 9/32” in diameter
  • Rugged polypropylene and impact-modified nylon
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.50/pk

Specifications

Dimensions

  • Maximum Shackle Diameter
    9/32 in

Details

  • Color
    Red
  • Electrical Equipment Type
    Circuit Breaker
  • Material
    Polypropylene
  • Message
    No Message on Device
  • UPC_NO
    75447365965
  • Voltage
    120/277 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)