Motion
AFM40-N03BD-Z

SMC CORP OF AMERICA
AFM40-N03BD-Z

Modular Style Mist Separator - 0.3 μm Rating, 39 cfm Air Flow Capacity, 145 psi Max, 3/8 NPT Ports, Automatic (Normally Open) Drain, Polycarbonate Bowl
MI ITEM #03636151
MFR #AFM40-N03BD-Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AFM40-N03BD-Z

Modular Style Mist Separator - 0.3 μm Rating, 39 cfm Air Flow Capacity, 145 psi Max, 3/8 NPT Ports, Automatic (Normally Open) Drain, Polycarbonate Bowl
MI ITEM #03636151
MFR #AFM40-N03BD-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AFM40-N03BD-Z MIST SEPARATOR, MODULAR

Specifications

  • Filter Type
    Mist Separator
  • Filter Rating
    0.3 μm
  • Maximum Air Flow
    39 cfm
  • Bowl Options
    Polycarbonate Bowl
  • Port Size
    3/8 NPT
  • Maximum Operating Pressure
    145 psi
  • Drain Type
    Automatic (Normally Open)
  • Oil Removal Capacity
    0.8 ppm
  • Fluid Comp
    Air
  • Max Operating Temperature
    140 °F
  • Body Size
    40
  • Element Life
    2 yr
  • Standards Met
    CE,CSA,UL,JIS
  • Proof Pressure
    218 psi
  • Overall Length
    70 mm
  • Overall Width
    73 mm
  • Overall Height
    221 mm
  • Thread Standard
    NPT
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Additional Details
    Series AFM Modular Style Mist Separator is a cost effective, clean looking solution to your filtration needs. The standard filtration is 0.3µm with a 95% particle size collection rate. The modular design allows connection with other SMC air preparation equipment. Use in combination with the AF series to meet your clean room filtration requirements. The AFM is available in 3 size options.
  • Weight
    1.54 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text