Motion
OH 3044 H

SKF
OH 3044 H

Adapter Sleeve - 200 mm Bore Dia., 126 mm Overall Length, Tr220x4 Thread Size
Mi Item #03636287
MFR #OH 3044 H
Price$5,985.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
OH 3044 H

Adapter Sleeve - 200 mm Bore Dia., 126 mm Overall Length, Tr220x4 Thread Size
Mi Item #03636287
MFR #OH 3044 H

Mfr description
OH3044 H ADAPTER ASSEMBLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,985.53/each

Specifications

Dimensions

  • Bore Diameter
    200 mm
  • Lock Nut Outside Diameter
    10.2362 in
  • Overall Length  
    126 mm
  • Overall Width
    4.9606 in
  • Thread Size  
    Tr220x4
  • Weight
    20.5 lbs

Details

  • Compatible Bearing Number
    23044, C3044
  • Hydraulic Nut Number
    HMV 44E
  • Includes
    Lock Washer (MS3044)
  • Lock Nut Number
    HM3044
  • Lock Washer Number
    MS3044
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    OH
  • Taper
    1:12
  • UPC_NO
    7316570787931
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)