1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEILER CORPORATION
09551
Wheel Brush - 3 in Diam, 20000 RPM
MI ITEM #
03636341
MFR #
09551
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Abrasive Brushes
WEILER CORPORATION 09551
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEILER CORPORATION
09551
Wheel Brush - 3 in Diam, 20000 RPM
MI ITEM #
03636341
MFR #
09551
Mfr description
09551 SSM30 3" CRIMPED WIRE WHEEL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bristle Diameter
0.0104 in
Diameter
3 in
Shank Diameter
1/4 in
Details
Bristle Material
Steel
Bristle Type
Crimped
Max Rpm
20000 rpm
Mount Type
Shank
Product Type
Wheel Brushes
Specification
ANSI B165.1
UPC_NO
821578095515
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items